Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen Posi-Temp(R) Shower Only Spot Resist Brushed Nickel T2122EPSRN

Posi-Temp(R) Shower Only Spot Resist Brushed Nickel (Discontinued)

  • Mfr # T2122EPSRN
  • Zoro # G801234328
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T2122EPSRN
Zoro #
G801234328
UPC #
26508270165
Country of Origin
United States

Dimensions

Height
5.4
Width
8.3
Length
9.6

Details

Flow Rate
1.75 GPM (6.65 L/min) max.
Finish
Spot Resist Brushed Nickel
Collection
Traditional
Watersense
Yes
Handles
1 Lever Handles
Weight
2.35

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.