
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T2122
Zoro #
G301237980
UPC #
26508270127
Country of Origin
United States
Dimensions
Height
5.3
Width
8.3
Length
9.6
Details
Flow Rate
2.5 GPM (9.5 L/min) max.
Finish
Chrome
Weight
2.35
Handles
1 Lever Handles
Collection
Traditional
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.