Zoro Homepage

Posi-Temp(R) Tub/Shower Brushed Nickel

  • Mfr # T4503EPBN

  • Zoro # G800917116


product price: $437.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Height
5.25 in
Width
8.25 in
Length
9.625 in
Handle Type
Single 1 Handle Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4503EPBN
Zoro #
G800917116
UPC #
26508253540
Country of Origin
China

Dimensions

Height
5.25 in
Width
8.25 in
Length
9.625 in

Details

Finish
Brushed Nickel
Handle Type
Single 1 Handle Lever

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.