Zoro Homepage

Posi-Temp(R) Tub/Shower Brushed Nickel

  • Mfr # TS2713BN

  • Zoro # G200917204


product price: $726.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
2.5 gpm
ADA Compliant
Yes
Shower Head Type
Rainshower
Face Dia.
6 in
Spout Length
7-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS2713BN
Zoro #
G200917204
UPC #
26508217009
Country of Origin
United States

Dimensions

Face Dia.
6 in
Spout Length
7-1/4 in

Details

Item
Tub/Shower
Flow Rate
2.5 gpm
ADA Compliant
Yes
Finish
Brushed Nickel
Shower Head Type
Rainshower
Connection Type
Slip Fit
Valve Type
Diverter
Type
One-Function

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.