Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Posi-Temp(R) Tub/Shower Matte Black

  • Mfr # T2813EPBL

  • Zoro # G500917164


product price: $481.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Height
4.5 in
Width
7.7 in
Handle Type
Single 1 Handle Lever
Length
7.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team