
Posi-Temp(R) Tub/Shower Oil Rubbed Bronze
Mfr # T2233EPORB
Zoro # G600916401
product price: $247.29
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.75 gpm
ADA Compliant
Yes
Shower Head Type
Eco-Performance Rainshower
Face Dia.
8 in
Valve Type
Diverter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T2233EPORB
Zoro #
G600916401
UPC #
26508271575
Country of Origin
United States
Dimensions
Face Dia.
8 in
Spout Length
7 in
Details
Item
Tub/Shower
Flow Rate
1.75 gpm
ADA Compliant
Yes
Finish
Oil Rubbed Bronze
Shower Head Type
Eco-Performance Rainshower
Valve Type
Diverter
Connection Type
Slip Fit
Type
One-Function
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.