
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS2913NL
Zoro #
G300917142
UPC #
26508302873
Country of Origin
United States
Dimensions
Face Dia.
6 in
Spout Length
8-1/8 in
Details
Item
Tub/Shower
Flow Rate
2.5 gpm
ADA Compliant
Yes
Finish
Polished Nickel
Shower Head Type
Rainshower
Type
One-Function
Connection Type
Slip Fit
Valve Type
Diverter
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.