Zoro Homepage

Posi-Temp(R) Tub/Shower

  • Mfr # T62183

  • Zoro # G900916897


product price: $92.75
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Height
4.8 in
Width
7.6 in
Length
7.7 in
Number of Handles
Single 1 Handle Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T62183
Zoro #
G900916897
UPC #
26508264584
Country of Origin
United States

Dimensions

Height
4.8 in
Width
7.6 in
Length
7.7 in

Details

Finish
Chrome
Number of Handles
Single 1 Handle Lever

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.