Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen Posi-Temp(R) Valve Trim Mediterranean Bronze T2121BRB

Posi-Temp(R) Valve Trim Mediterranean Bronze (Discontinued)

  • Mfr # T2121BRB
  • Zoro # G901237977
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T2121BRB
Zoro #
G901237977
UPC #
26508270103
Country of Origin
United States

Dimensions

Height
4.5
Width
7.75
Length
7.88

Details

Finish
Mediterranean Bronze
Collection
Traditional
Weight
2.205
Handles
1 Lever Handles

Description

This MOEN Posi-Temp(R) Valve Trim is finished in Mediterranean Bronze and has a height of 4.5, width of 7.75, length of 7.88, and weight of 2.205. It is part of the Traditional Collection and has one lever handle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.