Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Posi-Temp(R) With Diverter Tub/Shower Valve Only Matte Black

  • Mfr # TS22000BL

  • Zoro # G400916892


product price: $1,002.61
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Height
4.7 in
Width
7.5 in
Length
11.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS22000BL
Zoro #
G400916892
UPC #
26508305720
Country of Origin
United States

Dimensions

Height
4.7 in
Width
7.5 in
Length
11.7 in

Details

Finish
Matte Black

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.