This item is Discontinued.

Moen Posi-Temp(R) With Diverter Tub/Shower Valve Only Polished Nickel TS32100NL

Posi-Temp(R) With Diverter Tub/Shower Valve Only Polished Nickel (Discontinued)

  • Mfr # TS32100NL
  • Zoro # G500916198
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS32100NL
Zoro #
G500916198
UPC #
26508300527
Country of Origin
United States

Dimensions

Height
4.5 in
Width
7.7 in
Length
11.7 in

Details

Finish
Polished Nickel

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.