
Moen Posi-Temp Faucet Handle Adapter Moen Plastic (Discontinued)
- Mfr # 116653
- Zoro # G700539050
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
116653
Zoro #
G700539050
UPC #
26508128602
Country of Origin
United States
Dimensions
Width
2.000 In
Length
3.600 In
Height
1.200 In
Description
From finishes that are guaranteed to last a lifetime, to faucets that perfectly balance your water pressure, Moen sets the standard for exceptional beauty and reliable, innovative design. Bring elegance to your home with premium selections from Moen. From the sophistication of period traditional to the streamlined refinement of minimalist contemporary, you'll find a host of amazing ways to express your style with products from Moen.
- • Ideal for repairing problematic plumbing fixtures without the need to replace them
- • Authentic Moen replacement part
- • Designed for hassle-free installation
- • Backed by Moens Limited Lifetime Warranty
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.