Zoro Homepage

Pot Filler 2H Lvr Bl

  • Mfr # S664BL

  • Zoro # G412377582


product price: $1,024.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Flow Rate
5.5 GPM
Height
3.5 in
Standards
Lead Law Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S664BL
Zoro #
G412377582
UPC #
26508289525
Country of Origin
United States

Dimensions

Height
3.5 in

Details

Finish
Matte Black
Flow Rate
5.5 GPM
Standards
Lead Law Compliant

Description

  • •matte black finish is the perfect complement to modern spaces
  • •two-handle lever handle makes it easy to adjust the water
  • •aerated stream for everyday cleaning
  • •wall mount installation frees up extra space on the countertop
  • •complies with Americans with Disabilities Act (ADA) specifications
  • •meets current legislation, including ab1953 (california) and s152 (vermont)
  • •limited lifetime warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.