Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pot Filler Modern 2H Lvr Srs

  • Mfr # S665SRS

  • Zoro # G612378518


product price: $886.65
/ea
Free Shipping & Returns

Key Features

Finish
Spot resist stainless
Flow Rate
5.5 GPM
Handle Type
Single 2 Handle Lever
Standards
Lead Law Compliant
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S665SRS
Zoro #
G612378518
UPC #
26508234259
Country of Origin
United States

Dimensions

Height
3 in
Connection size
1/2 in

Details

Finish
Spot resist stainless
Flow Rate
5.5 GPM
Handle Type
Single 2 Handle Lever
Standards
Lead Law Compliant
Water Inlet Connection Type
IPS
Spout reach
24.00 in

Description

  • •Spot Resist(tm) stainless finish resists fingerprints and water spots for a cleaner looking kitchen
  • •two-handle lever handle makes it easy to adjust the water
  • •aerated stream for everyday cleaning
  • •wall mount installation frees up extra space on the countertop
  • •complies with Americans with Disabilities Act (ADA) specifications
  • •meets current legislation, including ab1953 (california) and s152 (vermont)
  • •limited lifetime warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.