Zoro Homepage

Pot Filler Traditional Bg

  • Mfr # S664BG

  • Zoro # G312377941


product price: $1,143.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Gold
Flow Rate
5.5 GPM
Handle Type
Single 2 Handle Lever
Standards
Lead Law Compliant
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S664BG
Zoro #
G312377941
UPC #
26508283967
Country of Origin
United States

Dimensions

Height
3 in

Details

Finish
Brushed Gold
Flow Rate
5.5 GPM
Handle Type
Single 2 Handle Lever
Standards
Lead Law Compliant

Description

  • •brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • •two-handle lever handle makes it easy to adjust the water
  • •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • •aerated stream for everyday cleaning
  • •wall mount installation frees up extra space on the countertop
  • •complies with Americans with Disabilities Act (ADA) specifications
  • •meets current legislation, including ab1953 (california) and s152 (vermont)
  • •limited lifetime warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.