Power Boost Wand Kit in Matte Black
Mfr # 205847BL
Zoro # G210403162
product price: $54.29
/eaKey Features
Application
Kitchen
Depth
0.16 in
Length
10.75 in
Width
7.13 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
205847BL
Zoro #
G210403162
UPC #
26508344996
Country of Origin
Unknown
Dimensions
Depth
0.16 in
Length
10.75 in
Width
7.13 in
Details
Finish
Matte Black
Application
Kitchen
Color
Black
Description
- •In Moen's matte black finish
- •Covered under Moen's 1 year warranty
- •10.75" x 7.13" x 0.16" (L x W x H)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.