Zoro Homepage

Power Boost Wand Kit in Oil Rubbed Bronze

  • Mfr # 205847ORB

  • Zoro # G210403056


product price: $75.65
/ea
Free Shipping & Returns

Key Features

Length
10.88 in
Color
Bronze
Application
Kitchen
Width
7.38 in
Depth
1.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205847ORB
Zoro #
G210403056
UPC #
26508345016
Country of Origin
Unknown

Dimensions

Length
10.88 in
Width
7.38 in
Depth
1.13 in

Details

Finish
Oil Rubbed Bronze
Color
Bronze
Application
Kitchen

Description

  • •In Moen's oil rubbed bronze finish
  • •Covered under Moen's 1 year warranty
  • •10.88" x 7.38" x 1.13" (L x W x H)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.