Zoro Homepage

Powerboost Wand Kit

  • Mfr # 204775NL

  • Zoro # G608582639


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Nickel
Width
6.75 in
Overall Length (In.)
10.75 in
Height
2.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204775NL
Zoro #
G608582639
UPC #
26508343470
Country of Origin
Unknown

Dimensions

Width
6.75 in
Overall Length (In.)
10.75 in
Height
2.13 in

Details

Finish
Polished Nickel

Description


polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.