Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen Premier Towel Ring Bright Chrome 586CH

Premier Towel Ring Bright Chrome (Discontinued)

  • Mfr # 586CH
  • Zoro # G0175483
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
586CH
Zoro #
G0175483
UPC #
034584016454
Country of Origin
China

Dimensions

Height
1.969
Width
6.535
Length
6.535

Details

Item
Premier Towel Ring Bright Chrome
Finish
Chrome
Collection
Premier
Weight
0.39

Description

Premier Towel Ring Bright Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.