Zoro Homepage

Premium Trad Soap Dispenser Ch

  • Mfr # S3945C

  • Zoro # G412372983


product price: $169.59
/ea
Free Shipping & Returns

Key Features

Length (In.)
11.75 in
Depth
3.69 in
Finish
Chrome
Width
5.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3945C
Zoro #
G412372983
UPC #
26508248911
Country of Origin
United States

Dimensions

Length (In.)
11.75 in
Depth
3.69 in
Width
5.88 in

Details

Finish
Chrome

Description

  • •chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • •top lifts off for easy refill
  • •18 ounce refillable bottle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.