Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Trad Soap Dispenser Nl

  • Mfr # S3945NL

  • Zoro # G212372015


product price: $228.94
/ea
Free Shipping & Returns

Key Features

Overall Height (In.)
3.7 in
Finish
Polished Nickel
Length
11.8 in
Width
5.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S3945NL
Zoro #
G212372015
UPC #
26508295236
Country of Origin
China

Dimensions

Overall Height (In.)
3.7 in
Length
11.8 in
Width
5.8 in

Details

Finish
Polished Nickel

Description

  • •polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
  • •limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.