Zoro Homepage

Premium Trans Soap Dispenser Bl

  • Mfr # S3946BL

  • Zoro # G712373314


product price: $220.43
/ea
Free Shipping & Returns

Key Features

Overall Height (In.)
2.75 in
Finish
Matte Black
Width
8.25 in
Length
10.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3946BL
Zoro #
G712373314
UPC #
26508247167
Country of Origin
China

Dimensions

Overall Height (In.)
2.75 in
Width
8.25 in
Length
10.63 in

Details

Finish
Matte Black

Description

  • •matte black finish is the perfect complement to modern spaces
  • •top lifts off for easy refill
  • •18 ounce refillable bottle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.