Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prepack for Genta 1H Lav BL, 12ct

  • Mfr # P12P84760BL

  • Zoro # G115621722


product price: $295.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Finish
Matte Black
Length
20.5 in
Width
9.4 in
Standards
Watersense Listed;Lead Law Compliant
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12P84760BL
Zoro #
G115621722
UPC #
26508345849
Country of Origin
United States

Dimensions

Length
20.5 in
Width
9.4 in
Depth
3.58 in

Details

Finish
Matte Black
Standards
Watersense Listed;Lead Law Compliant
Color
Black
Flow Rate - Maximum
1.2 GPM

Description

  • matte black finish is the perfect complement to modern spaces
  • one-handle lever handle makes it easy to adjust the water
  • 4" centerset design allows for easy installation
  • complies with Americans with Disabilities Act (ADA) specifications
  • smooth twisted water flow
  • meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • limited lifetime warranty
  • meets current legislation, including ab1953 (california) and s152 (vermont)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.