Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Preston 18 Towel Bar in Matte Black

  • Mfr # DN8418BL

  • Zoro # G910331901


product price: $24.35
/ea

Key Features

Finish
Matte Black
Color
Black
Width
4.1 in
Height
2.7 in
Length
20.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DN8418BL
Zoro #
G910331901
UPC #
26508363423
Country of Origin
China

Dimensions

Width
4.1 in
Height
2.7 in
Length
20.1 in

Details

Finish
Matte Black
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.