Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Preston 24" Towel Bar Bright Chrome

  • Mfr # DN8424CH

  • Zoro # G0175438


product price: $20.29
/ea

Key Features

Finish
Chrome
Bar Length
26.64 in
Width
4.063 in
Height
2.688 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DN8424CH
Zoro #
G0175438
UPC #
034584141149
Country of Origin
China

Dimensions

Bar Length
26.64 in
Width
4.063 in
Height
2.688 in

Details

Item
Preston 24" Towel Bar Bright Chrome
Finish
Chrome

Description

Preston 24 In. Towel Bar Bright Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.