Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Preston 3-Piece Hardware Set with Towel Bar, Paper Holder, and Towel Ring in Matte Black

  • Mfr # DN8433BL

  • Zoro # G510399486


product price: $51.55
/ea

Key Features

Color
Black
Product Series
Preston
Depth
2.9 in.
Width
7.9 in.
Length
18.3 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DN8433BL
Zoro #
G510399486
UPC #
26508363447
Country of Origin
China

Dimensions

Depth
2.9 in.
Width
7.9 in.
Length
18.3 in.

Details

Color
Black
Product Series
Preston
Finish
Matte Black

Description

  • •Matte black finish is the perfect complement to modern spaces
  • •Limited lifetime warranty
  • •Manufactured in China

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.