Zoro Homepage

Pulldown Wand Csl

  • Mfr # 153977CSL

  • Zoro # G312415315


product price: $80.49
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Width
5.5 in
Spout Length
8.75 in
Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
153977CSL
Zoro #
G312415315
UPC #
26508218693
Country of Origin
China

Dimensions

Width
5.5 in
Spout Length
8.75 in
Depth
2 in

Details

Finish
Chrome

Description

  • •chrome finish is highly reflective for a mirror-like look that works with any decorating style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.