Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pulldown Wand Orb

  • Mfr # 131380ORB

  • Zoro # G112415133


product price: $69.99
/ea

Key Features

Finish
Oil Rubbed Bronze
Width
3.75 in
Depth
3 in
Spout Length
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131380ORB
Zoro #
G112415133
UPC #
26508211380
Country of Origin
United States

Dimensions

Width
3.75 in
Depth
3 in
Spout Length
4.5 in

Details

Finish
Oil Rubbed Bronze

Description

  • •oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.