Zoro Homepage

Rdmtf Cht 7 Sf Pb

  • Mfr # 1381P

  • Zoro # G008596953


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Brass
Length (In.)
3.75 in
Width
2.75 in
Height
10.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1381P
Zoro #
G008596953
UPC #
26508024171
Country of Origin
United States

Dimensions

Length (In.)
3.75 in
Width
2.75 in
Height
10.25 in

Details

Finish
Polished Brass

Description


polished brass finish is warm and bright for a classic, highly reflective look

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.