Zoro Homepage

Rdmtf Mtcl 10 Sf Chr

  • Mfr # 2197

  • Zoro # G012373229


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Width (In.)
3.63 in
Depth (In.)
13.62 in
Length
3.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2197
Zoro #
G012373229
UPC #
26508039991
Country of Origin
United States

Dimensions

Width (In.)
3.63 in
Depth (In.)
13.62 in
Length
3.63 in

Details

Finish
Chrome

Description

  • •chrome finish is highly reflective for a mirror-like look that works with any decorating style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.