Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Receptor Kit Brb

  • Mfr # 169251BRB

  • Zoro # G908589758


product price: $56.15
/ea

Key Features

Finish
Mediterranean Bronze
Residential Commercial
Residential
Length (In.)
13.62 in
Height
2.75 in
Width
9.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
169251BRB
Zoro #
G908589758
UPC #
26508265680
Country of Origin
China

Dimensions

Length (In.)
13.62 in
Height
2.75 in
Width
9.25 in

Details

Finish
Mediterranean Bronze
Residential Commercial
Residential

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.