Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Receptor Kit in Spot Resist Stainless

  • Mfr # 209985SRS

  • Zoro # G710403068


product price: $57.69
/ea

Key Features

Length (In.)
10.8 in.
Color
Silver
Finish
Spot Resist Stainless
Width (In.)
7.37 in.
Depth (In.)
1.25 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209985SRS
Zoro #
G710403068
UPC #
26508376577
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
10.8 in.
Width (In.)
7.37 in.
Depth (In.)
1.25 in.

Details

Color
Silver
Finish
Spot Resist Stainless

Description

  • •Manufactured in Taiwan
  • •In Moen's spot resist stainless finish
  • •Covered under Moen's one year warranty for parts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.