Zoro Homepage

Receptor Kit W

  • Mfr # 163247W

  • Zoro # G408589869


product price: $48.79
/ea

Key Features

Finish
Glacier
Residential Commercial
Residential
Height
2 in
Width
7.5 in
Length (In.)
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
163247W
Zoro #
G408589869
UPC #
26508248423
Country of Origin
China

Dimensions

Height
2 in
Width
7.5 in
Length (In.)
12 in

Details

Finish
Glacier
Residential Commercial
Residential

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.