Zoro Homepage

Reflex Spout Kit S71708

  • Mfr # 158199

  • Zoro # G808659117


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Length
13.3 in
Application
Residential
Width
9.5 in
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
158199
Zoro #
G808659117
UPC #
26508224434
Country of Origin
China

Dimensions

Length
13.3 in
Width
9.5 in
Height
1 in

Details

Finish
Chrome
Application
Residential

Description


chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • •Intended for residential use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.