Zoro Homepage

Reflex Spout Srvc Kt 7175Csl

  • Mfr # 158197CSL

  • Zoro # G008659139


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Finish
Classic Stainless
Application
Residential
Height
1 in
Length
13.3 in
Width
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
158197CSL
Zoro #
G008659139
UPC #
26508224397
Country of Origin
China

Dimensions

Height
1 in
Length
13.3 in
Width
9.5 in

Details

Finish
Classic Stainless
Application
Residential

Description


classic stainless finish coordinates beautifully with today's popular kitchen appliances and accessories
  • •Intended for residential use

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.