Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

REFRES 5F HH SRBN

  • Mfr # 26558SRN

  • Zoro # G401236791


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Finish
Spot Resist Brushed Nickel
Height
13.500 in
Width
6.250 in
Length
4.130 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26558SRN
Zoro #
G401236791
UPC #
26508211564
Country of Origin
Unknown

Dimensions

Height
13.500 in
Width
6.250 in
Length
4.130 in

Details

Finish
Spot Resist Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.