Zoro Homepage

Refresh 1-Function 9in Diameter Showerhead in Spot Resist Brushed Nickel Prepack

  • Mfr # P25510SRN

  • Zoro # G910399710


product price: $96.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
2.5 GPM (9.5 L/min) max.
Finish
Spot Resist Brushed Nickel
Width
11.5 in.
Depth
14 in.
Length
5 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P25510SRN
Zoro #
G910399710
UPC #
26508207406
Country of Origin
China

Dimensions

Width
11.5 in.
Depth
14 in.
Length
5 in.

Details

Flow Rate
2.5 GPM (9.5 L/min) max.
Finish
Spot Resist Brushed Nickel
Color
Silver
Application
Bathroom

Description

  • •Spot resist(tm) brushed nickel finish resists fingerprints and water spots for a cleaner looking bath
  • •Generously sized 9" diameter rainshower for exceptional water coverage
  • •One-function combination spray for more variety
  • •Limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.