Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Remodel T/S Trim Eva Bn

  • Mfr # T2137EPBN

  • Zoro # G412374185


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Standards
Watersense Listed
Width (In.)
9.2 in
Length
13.2 in
Flow (GPM)
1.75 GPM (6.65 L/min) max.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2137EPBN
Zoro #
G412374185
UPC #
26508272428
Country of Origin
United States

Dimensions

Width (In.)
9.2 in
Length
13.2 in
Depth (In.)
5.7 in

Details

Finish
Brushed Nickel
Standards
Watersense Listed
Flow (GPM)
1.75 GPM (6.65 L/min) max.

Description

  • •brushed nickel finish brings the warm look of stainless to your bath
  • •lever handle makes it easy to adjust the water
  • •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • •install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • •3-1/2" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • •one-function full spray
  • •7"
  • •diverter
  • •limited lifetime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.