Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Remodel T/S Trim Eva Orb

  • Mfr # T2137EPORB

  • Zoro # G012374097


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Standards
Watersense Listed
Width (In.)
9.13 in
Depth (In.)
5.5 in
Length
13.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2137EPORB
Zoro #
G012374097
UPC #
26508272435
Country of Origin
United States

Dimensions

Width (In.)
9.13 in
Depth (In.)
5.5 in
Length
13.13 in

Details

Finish
Oil Rubbed Bronze
Standards
Watersense Listed
Flow (GPM)
1.75 GPM (6.65 L/min) max.

Description

  • •oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • •lever handle makes it easy to adjust the water
  • •install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • •3-1/2" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • •one-function full spray
  • •7"
  • •diverter
  • •limited lifetime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.