
Remodeling Cover Plate in Matte Black
Mfr # 40913BL
Zoro # G010403133
product price: $99.65
/ea
Free Shipping & Returns
Key Features
Length (In.)
14.88 in.
Color
Black
Finish
Matte Black
Width (In.)
10.63 in.
Application
Bathroom
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
40913BL
Zoro #
G010403133
UPC #
810475007660
Country of Origin
United States
Dimensions
Length (In.)
14.88 in.
Width (In.)
10.63 in.
Depth (In.)
1.02 in.
Details
Color
Black
Finish
Matte Black
Application
Bathroom
Description
- •Manufactured in the United States
- •In Moen's matte black finish
- •Covered under Moen's one year warranty for parts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.