Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Cartridge, Tub And Shower

  • Mfr # 1248

  • Zoro # G1685397


product price: $13.19
/ea

Key Features

Faucet Operation
Dual Handle
Number of Handles
2
Type
Tub and Shower
For Use With
Hot or Cold Valve
Features
From Finishes that are Guaranteed to Last a Lifetime, to Faucets that Perfectly Balance your Water Pressure, Moen Sets the Standard for Exceptional Beauty and Reliable, Innovative Design
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1248
Zoro #
G1685397
UPC #
026508004623
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr

Details

Faucet Operation
Dual Handle
Number of Handles
2
Type
Tub and Shower
For Use With
Hot or Cold Valve
Item
Cartridge
Features
From Finishes that are Guaranteed to Last a Lifetime, to Faucets that Perfectly Balance your Water Pressure, Moen Sets the Standard for Exceptional Beauty and Reliable, Innovative Design
Ligature Resistant
No
Includes
Cartridge
Material
Plastic
CEC Compliant
Non CEC Compliant
Material of Construction
Plastic
Sub-Category
Stems and Cartridges
Includes Drain Stopper
No
Includes Handle
No
Includes Valve
Valve Not Included
Includes Stem
Stem Not Included
Includes Plaster Guard
Plaster Guard Not Included
Includes Cartridge
Cartridge Included
Includes Tub Spout
No
Includes Check Stop
Check Stop Not Included
Compatible Mfr. Model Number
4999
Includes Trim Plate
Trim Plate Not Included
Product Type
Cartridge
Replacement Cartridge Mfr. Model Number
1248
Ligature-Resistant
Not Ligature-Resistant
Compatible Product Type
Hot or Cold Valve
Compatible Manufacturer Part Number
4999
Compatible Series
4999
Replacement Manufacturer Cartridge Part Number
1248

Description

Cartridge, Non CEC Compliant, For Use With Hot or Cold Valve, For Use with Series 4999, Material of Construction Plastic, Moen, Replacement Cartridge Mfr. Model Number 1248

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.