Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retrofit Kit, Toilet, Top Mount, 1.6 GPF

  • Mfr # 8310R16

  • Zoro # G5079094


product price: $410.99
/ea
Free Shipping & Returns

Key Features

Basic Power Source
Hydropower/Battery Backup
Brand and Series
Moen Commercial
For Use With
Exposed Flushometers
Flush Mode
Single Flush
Gallons per Flush
1.6 gpf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8310R16
Zoro #
G5079094
UPC #
026508160329
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Length
3-1/2"
Height
7-1/2"

Details

Item
Automatic Flush Valve Retrofit Kit
Basic Power Source
Hydropower/Battery Backup
Brand and Series
Moen Commercial
For Use With
Exposed Flushometers
Flush Mode
Single Flush
Gallons per Flush
1.6 gpf
Mounting Type - Retrofit Kits
Top Mount
Sensor Range
1 in to 18 in
Battery Life
250,000 Flushes
Standards
ADA Compliant, ASSE, CSA, IAPMO
Pressure Range
10 to 125 psi
Finish
Polished Chrome
Power Source
(4)AA Batteries
Includes
(4) AA Batteries
Mounting Position
Top
Converts
Manual to Automatic
Fixture Type
Toilet
Series
Moen Commercial
Product Type
Automatic Flush Valve Retrofit Kit
Operating Pressure - Maximum
125 psi
Sensor Range - Minimum
1 in
Sensor Range - Maximum
18 in
Compatible Product Type
Toilets
Operating Pressure - Minimum
10 psi

Description

Automatic Flush Valve Retrofit Kit

Restrictions

This item has been restricted from sale in the following states: CO, MA, ME, NJ, NV, NY, OR, RI, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.