Zoro Homepage

Retrofit Kit, Urinal, Top Mount, 1.0 GPF

  • Mfr # 8312R10

  • Zoro # G5079191


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Basic Power Source
Hydropower/Battery Backup
Brand and Series
Moen Commercial
For Use With
Exposed Flushometers
Flush Mode
Single Flush
Gallons per Flush
1 gpf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8312R10
Zoro #
G5079191
UPC #
026508160305
Country of Origin
United States

Dimensions

Height
7-1/2"
Length
3-1/2"
Manufacturers Warranty Length
5 yr

Details

Item
Automatic Flush Valve Retrofit Kit
Basic Power Source
Hydropower/Battery Backup
Brand and Series
Moen Commercial
For Use With
Exposed Flushometers
Flush Mode
Single Flush
Gallons per Flush
1 gpf
Mounting Type - Retrofit Kits
Top Mount
Sensor Range
1 in to 18 in
Battery Life
250,000 Flushes
Standards
ADA Compliant, ASSE, CSA, IAPMO
Converts
Manual to Automatic
Fixture Type
Urinal
Mounting Position
Top
Includes
(4) AA Batteries
Power Source
(4)AA Batteries
Pressure Range
10 to 125 psi
Finish
Polished Chrome
Series
Moen Commercial
Product Type
Automatic Flush Valve Retrofit Kit
Operating Pressure - Maximum
125 psi
Operating Pressure - Minimum
10 psi
Sensor Range - Maximum
18 in
Sensor Range - Minimum
1 in
Compatible Product Type
Urinals

Description

Automatic Flush Valve Retrofit Kit

Restrictions

This item has been restricted from sale in the following states: CO, MA, ME, NJ, NV, NY, OR, RI, UT, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.