Reyes Handle Kit in Chrome
Mfr # 212632
Zoro # G610331508
product price: $41.79
/eaKey Features
Finish
Chrome
Overall Width
5 in
Overall Height
1 in
Overall Length
10 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212632
Zoro #
G610331508
UPC #
26508364727
Country of Origin
China
Dimensions
Overall Width
5 in
Overall Height
1 in
Overall Length
10 in
Details
Finish
Chrome
Color
Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.