Zoro Homepage

Reyes Handle Kit in Spot Resistant Stainless

  • Mfr # 212632SRS

  • Zoro # G310331662


product price: $51.75
/ea

Key Features

Finish
Spot Resistant Stainless
Overall Height
1.13 in
Overall Length
8.88 in
Color
Silver
Overall Width
5.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212632SRS
Zoro #
G310331662
UPC #
26508364710
Country of Origin
China

Dimensions

Overall Height
1.13 in
Overall Length
8.88 in
Overall Width
5.13 in

Details

Finish
Spot Resistant Stainless
Color
Silver

Description

  • •In Moen's spot resistant stainless finish
  • •Manufactured in China
  • •Coordinates with other items from Moen's Reyes collection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.