Reyes One-Handle High Arc Pulldown Kitchen Faucet in Matte Black 6-Count
Mfr # P87932BL
Zoro # G510399578
product price: $219.99
/eaSold in multiples of 6 for $1,319.94
Free Shipping & Returns
Key Features
Finish
Matte Black
Flow Rate
1.5 GPF (5.7 LPF)
Standards
Low Lead Compliant; ADA Compliant
Length (In.)
24.4 in.
Series
Reyes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P87932BL
Zoro #
G510399578
UPC #
26508376041
Country of Origin
United States
Dimensions
Length (In.)
24.4 in.
Depth
3.63 in.
Width
12.3 in.
Details
Finish
Matte Black
Flow Rate
1.5 GPF (5.7 LPF)
Standards
Low Lead Compliant; ADA Compliant
Series
Reyes
Color/Finish
Black
Typical Application
Kitchen
Includes
Soap Dispenser
Description
- •Matte black finish is the perfect complement to modern spaces
- •Equipped with the Reflex(tm) System for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
- •Features DuraLock(tm) Quick Connect System for easy installation
- •Faucet pulldown hose offers flexible water delivery and hose retracts with ease
- •One-handle lever handle makes it easy to adjust the water
- •Aerated stream for everyday cleaning; boosted rinse; boosted stream; powerful rinse for heavy-duty cleaning
- •Soap dispenser included
- •Complies with American's with Disabilities Act (ADA) specifications
- •Limited lifetime warranty
- •Deck plate sold separately
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.