
Reyes One-Handle High Arc Pulldown Kitchen Faucet in Spot Resist Stainless
Mfr # 87932SRS
Zoro # G410399487
product price: $238.99
/ea
Free Shipping & Returns
Key Features
Finish
Spot Resist Stainless
Flow Rate
1.5 GPM (5.7 L/min) max.
Includes
Soap Dispenser
Typical Application
Kitchen
Standards
Low Lead Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87932SRS
Zoro #
G410399487
UPC #
26508354612
Country of Origin
United States
Dimensions
Depth
3.8 in.
Length (In.)
24.5 in.
Width
12.3 in.
Details
Finish
Spot Resist Stainless
Flow Rate
1.5 GPM (5.7 L/min) max.
Includes
Soap Dispenser
Typical Application
Kitchen
Standards
Low Lead Compliant
Color/Finish
Silver
Series
Reyes
Description
- •Power Boost(tm) Technology provides boosted water performance with the push of a button for a faster clean and faster fill
- •Spot resist(tm) stainless finish resists fingerprints and water spots for a cleaner looking kitchen
- •Equipped with the Reflex(tm) System for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
- •Faucet pulldown hose offers flexible water delivery and hose retracts with ease
- •Features DuraLock(tm) Quick Connect System for easy installation
- •One-handle
- •Lever handle makes it easy to adjust the water
- •Aerated stream for everyday cleaning; boosted rinse; boosted stream; powerful rinse for heavy-duty cleaning
- •Soap dispenser included
- •Standard design mounts on the sink or countertop
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.