Zoro Homepage

Reyes Wand Kit in Chrome

  • Mfr # 212631

  • Zoro # G710403204


product price: $36.35
/ea

Key Features

Finish
Chrome
Application
Kitchen
Width
7.25 in
Length
11.13 in
Depth
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212631
Zoro #
G710403204
UPC #
26508364697
Country of Origin
China

Dimensions

Width
7.25 in
Length
11.13 in
Depth
1.5 in

Details

Finish
Chrome
Application
Kitchen
Color
Silver

Description

  • •In Moen's chrome finish
  • •Manufactured in China
  • •Coordinates with other items from Moen's Reyes collection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.