Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reyes Wand Kit in Spot Resistant Stainless

  • Mfr # 212631SRS

  • Zoro # G810403104


product price: $47.39
/ea

Key Features

Width
7.38 in
Color
Silver
Application
Kitchen
Depth
1.89 in
Length
11.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212631SRS
Zoro #
G810403104
UPC #
26508364703
Country of Origin
China

Dimensions

Width
7.38 in
Depth
1.89 in
Length
11.13 in

Details

Finish
Spot Resistant Stainless
Color
Silver
Application
Kitchen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.