
Rghin M-Core 3F/6F 2H Xfer Cc/Ips
Mfr # U362CIS
Zoro # G812372088
product price: $193.28
/ea
Free Shipping & Returns
Key Features
Includes
Volume control, quarter turn stops
Width (In.)
5.6 in
Depth (In.)
5.4 in
Connection
CC/IPS
Length
8.6 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U362CIS
Zoro #
G812372088
UPC #
26508319666
Country of Origin
United States
Dimensions
Width (In.)
5.6 in
Depth (In.)
5.4 in
Length
8.6 in
Details
Includes
Volume control, quarter turn stops
Connection
CC/IPS
Description
- •built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- •durable ceramic cartridge
- •1/2"
- •CC/IPS
- •requirements four; three outlets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.